Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7230 BM https://www.bdiexpress.com/medias/INDROLXXXXXX-7230BM-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNDZ8aW1hZ2UvanBlZ3xhREF5TDJnd01TOHhNREU1TnpVNE1UazFOVEV3TWk5SlRrUlNUMHhZV0ZoWVdGaGZOekl6TUVKTlh6QXhYek13TUhnek1EQXVhbkJufGE5NjE4MDEyZTc3MjA3N2JhZTA1OTFkY2Y2ZjJiNzBiNjQyYTI1NDM3ODAzYjk4ZWQ2YTIwZDM5YTY3Y2I0ZmY
23990116 Angular Contact Ball Bearings 

ROLLWAY BEARING ROLLWAY BEARING

7230 BM

Description

7230 BM ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

Angular Contact Ball Bearing; 150MM Bore; 270MM Outside Diameter; 45MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Brass Cage; 40 Degree; 1 (Single)

Part #

7230 BM

BDI #
23990116

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
11.4
EAN
0637410096431
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
CN-Normal
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
25.13
Long Description
Angular Contact Ball Bearing; 150MM Bore; 270MM Outside Diameter; 45MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Outside Diameter
10.63 Inch | 270 Millimeter
Width
1.772 Inch | 45 Millimeter
Bore
5.906 Inch | 150 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh