FAG
FAG
7306-B-XL-TVP-UA
FAG FAG
Description
7306-B-XL-TVP-UA X-LIFE BEARING ; ANGULAR CONTACT 30MM X 72MM X 19MM
Angular Contact Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Part #
7306-B-XL-TVP-UA
BDI #
1411214
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7306-B-XL-TVP-UA/p/1411214
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.342
EAN
4012801166393
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
7306B.TVP.UA
Weight / LBS
0.754
Long Description
Angular Contact Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Width
0.748 Inch | 19 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh