![7308 B](/medias/INDROLXXXXXX-7308B-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2Mjd8aW1hZ2UvanBlZ3xhRFZoTDJnd05TOHhNREU1TnpReE9EY3dORGt5Tmk5SlRrUlNUMHhZV0ZoWVdGaGZOek13T0VKZk1ERmZNekF3ZURNd01DNXFjR2N8YmU1OTk0ZWQ5MjQ5N2QzMjQzYzFlNjU2ZjYyNWYwYTk0YWI0Nzc2NjIyYmYwMzc5OTBkNmEzMjEwMmUxZDgzNQ)
![7308 B](/medias/INDROLXXXXXX-7308B-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2Mjd8aW1hZ2UvanBlZ3xhRFZoTDJnd05TOHhNREU1TnpReE9EY3dORGt5Tmk5SlRrUlNUMHhZV0ZoWVdGaGZOek13T0VKZk1ERmZNekF3ZURNd01DNXFjR2N8YmU1OTk0ZWQ5MjQ5N2QzMjQzYzFlNjU2ZjYyNWYwYTk0YWI0Nzc2NjIyYmYwMzc5OTBkNmEzMjEwMmUxZDgzNQ)
ROLLWAY BEARING
ROLLWAY BEARING
7308 B
ROLLWAY BEARING ROLLWAY BEARING
Description
7308 B ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Angular Contact Ball Bearing; 40MM Bore; 90MM Outside Diameter; 23MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Part #
7308 B
BDI #
23988620
Details
199.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7308-B/p/23988620
Your Price
$ 199.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.64
EAN
0637410096509
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
40 Degree
Internal Clearance
CN-Normal
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.41
Long Description
Angular Contact Ball Bearing; 40MM Bore; 90MM Outside Diameter; 23MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Bore
1.575 Inch | 40 Millimeter
Width
0.906 Inch | 23 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh