

27365548
Angular Contact Ball Bearings
HRB BEARING
HRB BEARING
7311AC
HRB BEARING HRB BEARING
Description
HRB BEARING 7311AC
Angular Contact Ball Bearing; 55MM Bore; 120MM Outside Diameter; 29MM Width; Open Enclosure; Single Row; ABEC 3 Precision; 25 Degree Contact Angle
Part #
7311AC
BDI #
27365548
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7311AC/p/27365548
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B04270
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Product Specification
55MM Bore; 120MM Outside Diameter; 29MM Width; Open Enclosure; Single Row; ABEC 3 Precision; 25 Degree Contact Angle
Long Description
Angular Contact Ball Bearing; 55MM Bore; 120MM Outside Diameter; 29MM Width; Open Enclosure; Single Row; ABEC 3 Precision; 25 Degree Contact Angle