https://www.bdiexpress.com/medias/INDROLXXXXXX-7324BM-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNDZ8aW1hZ2UvanBlZ3xhR0V6TDJnMU55OHhNREU1TnpRNE1ETXdPRGMyTmk5SlRrUlNUMHhZV0ZoWVdGaGZOek15TkVKTlh6QXhYek13TUhnek1EQXVhbkJufDlhNGM4NmZkYWJmZTJkYzUzMWQ0OWZkOGYzZGYzODU1NDhiNjIwZmUyYWI1MDRiNzI4Njc3YTMwZTk3OWNlZTY
ROLLWAY BEARING
ROLLWAY BEARING
7324 BM
ROLLWAY BEARING ROLLWAY BEARING
Description
7324 BM ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Angular Contact Ball Bearing; 120MM Bore; 260MM Outside Diameter; 55MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
7324 BM
BDI #
23987743
Details
6230.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7324-BM/p/23987743
Your Price
$ 6,230.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
14.5
EAN
0637410096738
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
CN-Normal
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
31.97
Long Description
Angular Contact Ball Bearing; 120MM Bore; 260MM Outside Diameter; 55MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Width
2.165 Inch | 55 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh