

TIMKEN
TIMKEN
7330WN MBR SU ; 7330WNMBRSUC1
TIMKEN TIMKEN
Description
7330WN MBR SU ; 7330WNMBRSUC1 ; ANGULAR CONTACT SINGLE ROW
Angular Contact Ball Bearing; 150MM Bore; 320MM Outside Diameter; 65MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Bronze Cage; 40 Degree; 1 (Single)
Part #
087796074361
BDI #
1350581
Details
10429.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7330WN-MBR-SU-;-7330WNMBRSUC1/p/1350581
Your Price
$ 10,429.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
26.473
EAN
0087796074361
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Bronze
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
7330WN MBR SU
Weight / LBS
58.31
Long Description
Angular Contact Ball Bearing; 150MM Bore; 320MM Outside Diameter; 65MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Bronze Cage; 40 Degree; 1 (Single)
Outside Diameter
12.598 Inch | 320 Millimeter
Width
2.559 Inch | 65 Millimeter
Bore
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh