FAG
FAG
BSB4072-SU-XL
FAG FAG
Description
BSB4072-SU-XL X-LIFE BALL BEARING ; ANGULAR CONTACT
Angular Contact Ball Bearing; 40MM BORE; 72MM Outside Diameter; 15MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 1 (Single); Universal Mount
Part #
BSB4072-SU-XL
BDI #
21583883
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/BSB4072-SU-XL/p/21583883
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.25
EAN
4054372679810
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
60 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.55116
Long Description
Angular Contact Ball Bearing; 40MM BORE; 72MM Outside Diameter; 15MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 1 (Single); Universal Mount
Bore
1.575 Inch | 40 Millimeter
Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh