KML BEARING
KML BEARING
DEO678CS12-2RS
KML BEARING KML BEARING
Description
DEO678CS12 2RS ; ATV BEARINGS
Angular Contact Ball Bearing; 30MM Bore; 50MM Outside Diameter; 20MM Width; 2 Seals Enclosure
Part #
DEO678CS12-2RS
BDI #
17243494
Details
180.2
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/DEO678CS12-2RS/p/17243494
Your Price
$ 180.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B00152
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Product Specification
30MM Bore; 50MM Outside Diameter; 20MM Width; 2 Seals Enclosure
Long Description
Angular Contact Ball Bearing; 30MM Bore; 50MM Outside Diameter; 20MM Width; 2 Seals Enclosure
