Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg DEO8A27
17243496 Angular Contact Ball Bearings 

KML BEARING KML BEARING

DEO8A27

Description

DEO8A27 DBL ROW BALL BEARING ; 40MM ID 74MM OD 40MM WD

Angular Contact Ball Bearing; 40MM Bore; 74.05MM Outside Diameter; 40MM Width; 2 Seals Enclosure

Part #

DEO8A27

BDI #
17243496

Details

328.4 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 328.40 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
KML BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B00152
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
Product Detail
Angular Contact Ball Bearing
Product Specification
40MM Bore; 74.05MM Outside Diameter; 40MM Width; 2 Seals Enclosure
Long Description
Angular Contact Ball Bearing; 40MM Bore; 74.05MM Outside Diameter; 40MM Width; 2 Seals Enclosure