RIT BEARING
RIT BEARING
JU040XPO
RIT BEARING RIT BEARING
Description
JU040XPO ; SINGLE ROW BALL BEARING
Angular Contact Ball Bearing; 4" Bore; 4.75" Outside Diameter; 4.15" Width; 3/8" X 1/2" Sealed Thin Section
Part #
JU040XPO
BDI #
21478150
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/JU040XPO/p/21478150
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B00308
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ritbearing.com
Product Detail
Angular Contact Ball Bearing
Product Specification
4" Bore; 4.75" Outside Diameter; 4.15" Width; 3/8" X 1/2" Sealed Thin Section
Long Description
Angular Contact Ball Bearing; 4" Bore; 4.75" Outside Diameter; 4.15" Width; 3/8" X 1/2" Sealed Thin Section