https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-K-TS-DB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNDl8aW1hZ2UvanBlZ3xhRGd3TDJoaFppOHhNREl6TlRNNE56RXhOelU1T0M5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMHRmVkZOZlJFSmZNekF3ZURNd01DNXFjR2N8M2UyZTQwMmMzMmU1OWQzYTJiMGYyZGY2NmJiZmJkMDYxMmNlOTFjZDkwNDZhZGY2ZWNiNTk5OTkwYWYwMDNlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-K-TS-DB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNDl8aW1hZ2UvanBlZ3xhRGd3TDJoaFppOHhNREl6TlRNNE56RXhOelU1T0M5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMHRmVkZOZlJFSmZNekF3ZURNd01DNXFjR2N8M2UyZTQwMmMzMmU1OWQzYTJiMGYyZGY2NmJiZmJkMDYxMmNlOTFjZDkwNDZhZGY2ZWNiNTk5OTkwYWYwMDNlMQ
KAYDON
KAYDON
KG140BH6R
KAYDON KAYDON
Description
KG140BH6R BALL BEARING ; POR
Angular Contact Ball Bearing; 14" Bore; 16" Outside Diameter; 2" Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 30 Degree; 2 (1 Pair)
Part #
KG140BH6R
BDI #
23096010
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/KG140BH6R/p/23096010
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Phenolic
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Back to Back
Inch - Metric
Inch
Other Features
Thin Section
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
10.8
Long Description
Angular Contact Ball Bearing; 14" Bore; 16" Outside Diameter; 2" Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 30 Degree; 2 (1 Pair)
Bore
14 Inch | 355.6 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

