https://www.bdiexpress.com/medias/INDXXXXXXXXX-25081276-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM2OTB8aW1hZ2UvanBlZ3xhRGN6TDJnMlpDOHhNREEzTmpRMk1ETTROREk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RFeU56WmZNekF3V0RNd01DNXFjR2N8YjA1MWJiNWY2N2VhNmQxMGZjZmU3NGQyMjAwMTEwMzk1MmFkYTcwOGI0MjJhMzE5YWY5NGE2NTZlZGFlMjgwNw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25081276-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM2OTB8aW1hZ2UvanBlZ3xhRGN6TDJnMlpDOHhNREEzTmpRMk1ETTROREk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RFeU56WmZNekF3V0RNd01DNXFjR2N8YjA1MWJiNWY2N2VhNmQxMGZjZmU3NGQyMjAwMTEwMzk1MmFkYTcwOGI0MjJhMzE5YWY5NGE2NTZlZGFlMjgwNw
RHP BEARING
RHP BEARING
LJT95-5P
RHP BEARING RHP BEARING
Description
RHP BEARING LJT95-5P
Angular Contact Ball Bearing; Single Row; 95MM Bore; 170MM Outside Diameter; 32MM Width; Open Enclosure; Steel Cage Material; ABEC 5 Precision
Part #
LJT95-5P
BDI #
25081276
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/LJT95-5P/p/25081276
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B00308
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Product Detail
Angular Contact Ball Bearing
Product Specification
Single Row; 95MM Bore; 170MM Outside Diameter; 32MM Width; Open Enclosure; Steel Cage Material; ABEC 5 Precision
Long Description
Angular Contact Ball Bearing; Single Row; 95MM Bore; 170MM Outside Diameter; 32MM Width; Open Enclosure; Steel Cage Material; ABEC 5 Precision

