

CONSOLIDATED BEARING
CONSOLIDATED BEARING
LS-23 1/2-AC
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
LS-23 1/2-AC ANGULAR CONTACT BALL BRG ; NON RETURNABLE
Angular Contact Ball Bearing; 5-1/2" Bore; 9-1/2" Outside Diameter; 1-3/8" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; 25 Degree; 1 (Single)
Part #
LS-23 1/2-AC
BDI #
201610
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/LS-23-1-2-AC/p/201610
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
7.08
EAN
0644075031301
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Inch
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://consbrgs.com
Weight / LBS
15.611
Long Description
Angular Contact Ball Bearing; 5-1/2" Bore; 9-1/2" Outside Diameter; 1-3/8" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; 25 Degree; 1 (Single)
Width
1.375 Inch | 34.925 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh