

CONSOLIDATED BEARING
CONSOLIDATED BEARING
QJ-330
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
QJ-330 ANGULAR CONTACT BALL BEARING ; SPLIT INNER RACE
Angular Contact Ball Bearing; 150MM Bore; 320MM Outside Diameter; 65MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; 1 (Single)
Part #
QJ-330
BDI #
208425
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/QJ-330/p/208425
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
26.8
EAN
0644075086417
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Split Inner Race
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://consbrgs.com
Weight / LBS
59.083
Long Description
Angular Contact Ball Bearing; 150MM Bore; 320MM Outside Diameter; 65MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; 1 (Single)
Width
2.559 Inch | 65 Millimeter
Bore
5.906 Inch | 150 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh