https://www.bdiexpress.com/medias/INDINABRGXXX-4POINT-VA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxOTN8aW1hZ2UvanBlZ3xhRFkzTDJnd1pDOHhNRFV4TnpjME5qZ3hNRGt4TUM5SlRrUkpUa0ZDVWtkWVdGaGZORkJQU1U1VVgxWkJYek13TUhnek1EQXVhbkJufGY2YmJkNjBkNjQxNjkwYTNhMGNmMDc1MWQ4ODcyODUzOTQ5NmMwYzRkNjA5OGJlMWQ3N2NhOTYyYjdhOTgxZjU
https://www.bdiexpress.com/medias/INDINABRGXXX-4POINT-VA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxOTN8aW1hZ2UvanBlZ3xhRFkzTDJnd1pDOHhNRFV4TnpjME5qZ3hNRGt4TUM5SlRrUkpUa0ZDVWtkWVdGaGZORkJQU1U1VVgxWkJYek13TUhnek1EQXVhbkJufGY2YmJkNjBkNjQxNjkwYTNhMGNmMDc1MWQ4ODcyODUzOTQ5NmMwYzRkNjA5OGJlMWQ3N2NhOTYyYjdhOTgxZjU
INA
INA
VA140188-V
INA INA
Description
VA140188-V SLEWING RING ; NON-RETURNABLE 135MM X 259.36MM OD
Slewing Ring; 136MM Bore; 259.36MM Outside Diameter; 35MM Width; No Snap Ring; C0-Medium Internal Clearance; 4 Point Contact Angle
Part #
VA140188-V
BDI #
1178332
Details
5157.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/VA140188-V/p/1178332
Your Price
$ 5,157.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
7.1
EAN
4012802113464
Product Group - BDI
B04270
Noun
Ring
Keyword String
Slewing
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
15.653
Product Detail
Slewing Ring
Product Specification
136MM Bore; 259.36MM Outside Diameter; 35MM Width; No Snap Ring; C0-Medium Internal Clearance; 4 Point Contact Angle
Long Description
Slewing Ring; 136MM Bore; 259.36MM Outside Diameter; 35MM Width; No Snap Ring; C0-Medium Internal Clearance; 4 Point Contact Angle
