https://www.bdiexpress.com/medias/INDINABRGXXX-4POINT-VLA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDJ8aW1hZ2UvanBlZ3xhRFJsTDJnMk15OHhNRFV4TnpjME56STJPVFkyTWk5SlRrUkpUa0ZDVWtkWVdGaGZORkJQU1U1VVgxWk1RVjh6TURCNE16QXdMbXB3Wnd8ZjUyMWU4Yzg4MGFlZWIzMjQ0NmQ2ZmQ2OTQ4MTFmMDY5ZThkMTI1YjU1YjU3MDJiYmY1MDgzMGQ5NDVjZDQ4NQ
INA
INA
VLA200544-N
INA INA
Description
VLA200544-N POINT CONTACT BEARING ; NON-RETURNABLE
Slewing Ring; 434MM Bore; 640.3MM Outside Diameter; 56MM Width; No Snap Ring; C0-Medium Internal Clearance; 4 Point Contact Angle
Part #
VLA200544-N
BDI #
1178341
Details
8057.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/VLA200544-N/p/1178341
Your Price
$ 8,057.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
41.73
EAN
4054364123758
Product Group - BDI
B00234
Noun
Ring
Keyword String
Slewing
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
91.999
Product Detail
Slewing Ring
Product Specification
434MM Bore; 640.3MM Outside Diameter; 56MM Width; No Snap Ring; C0-Medium Internal Clearance; 4 Point Contact Angle
Long Description
Slewing Ring; 434MM Bore; 640.3MM Outside Diameter; 56MM Width; No Snap Ring; C0-Medium Internal Clearance; 4 Point Contact Angle