SKF
								SKF
							
						
					XLS10
				 
				SKF SKF
Description
						
                            
								XLS10 ANG CONTACT BALL BRG ; 10"X13-1/4"X1-5/8" SINGLE ROW
Angular Contact Ball Bearing; 10" Bore; 13-1/4" Outside Diameter; 1-5/8" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Phenolic Cage; 15 Degree; 1 (Single)
                         	Part #
	                    
	                      	XLS10
							BDI #
						
	                      	663384
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/XLS10/p/663384
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171531
					Weight / Kilogram
				9.524
					EAN
				0097741022255
					Product Group - BDI
				B00308
					Enclosure
				
					Open
			Flush Ground
				
					No
			Rolling Element
				
					Ball Bearing
			Number of Rows of Balls
				
					Single Row
			Precision Class
				
					ABEC 1 | ISO P0
			Maximum Capacity / Filling Slot
				
					No
			Snap Ring
				
					No
			Cage Material
				
					Phenolic
			Contact Angle
				
					15 Degree
			Internal Clearance
				
					C3-Loose
			Number of Bearings
				
					1 (Single)
			Inch - Metric
				
					Inch
			Category - BDI
				
					Angular Contact Ball Bearing
			Harmonized Tariff Code
				
					8482.10.50.28
			Noun
				
					Bearing
			Keyword String
				
					Angular Contact
			Manufacturer URL
				
					https://www.skf.com
			Manufacturer Item Number
				
					XLS10
			Weight / LBS
				
					21
			Long Description
				
					Angular Contact Ball Bearing; 10" Bore; 13-1/4" Outside Diameter; 1-5/8" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Phenolic Cage; 15 Degree; 1 (Single)
			Bore
				
					10 Inch | 254 Millimeter
			Width
				
					1.625 Inch | 41.275 Millimeter
			Outside Diameter
				
					13.25 Inch | 336.55 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter