

INA
INA
ZKLF2068-2RS-XL
INA INA
Description
ZKLF2068-2RS-XL X-LIFE BALL BRG ; AXIAL 20MM ID X 68MM OD
Angular Contact Ball Bearing; 20MM BORE; 68MM Outside Diameter; 28MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 60 Degree; 1 (Single)
Part #
ZKLF2068-2RS-XL
BDI #
1412266
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/ZKLF2068-2RS-XL/p/1412266
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.594
EAN
4012802078640
Product Group - BDI
L00220
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
60 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.30955
Long Description
Angular Contact Ball Bearing; 20MM BORE; 68MM Outside Diameter; 28MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 60 Degree; 1 (Single)
Outside Diameter
2.677 Inch | 68 Millimeter
Bore
0.787 Inch | 20 Millimeter
Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh