https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2P-2SL-POLY-ZKLN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc3NDN8aW1hZ2UvanBlZ3xhR1UyTDJnd1pDOHhNRFU0TnpFM056VTBPVGcxTkM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWxCZk1sTk1YMUJQVEZsZldrdE1UbDh6TURCNE16QXdMbXB3Wnd8M2RmNTlkMGIwMzIwZjBiZWE4MTNhOWNhZTNmNmJlMzJiYmQ4MWMwNjU3Njc5ZjQ2ZTE1ZDljNTMxNDgyNGZmMw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2P-2SL-POLY-ZKLN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc3NDN8aW1hZ2UvanBlZ3xhR1UyTDJnd1pDOHhNRFU0TnpFM056VTBPVGcxTkM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWxCZk1sTk1YMUJQVEZsZldrdE1UbDh6TURCNE16QXdMbXB3Wnd8M2RmNTlkMGIwMzIwZjBiZWE4MTNhOWNhZTNmNmJlMzJiYmQ4MWMwNjU3Njc5ZjQ2ZTE1ZDljNTMxNDgyNGZmMw
INA
INA
ZKLN5090-2RS-2AP-XL
INA INA
Description
ZKLN5090-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Angular Contact Ball Bearing; 50MM Bore; 90MM Outside Diameter; 68MM Width; 2 Seals; Yes Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 2 (1 Pair)
Part #
ZKLN5090-2RS-2AP-XL
BDI #
1179067
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/ZKLN5090-2RS-2AP-XL/p/1179067
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.84
EAN
4012802079135
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
60 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Face to Face
Inch - Metric
Metric
Other Features
With Fixing Holes | Matched Pair Bearing
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.94007
Long Description
Angular Contact Ball Bearing; 50MM Bore; 90MM Outside Diameter; 68MM Width; 2 Seals; Yes Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 2 (1 Pair)
Width
2.677 Inch | 68 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

