

KAYDON
KAYDON
KH-275P
KAYDON KAYDON
Description
KDN.KH-275P SLEWING RING BALL BRG ; NON-RETURNABLE 23.5"IDX31.7"OD W/O GEAR
Slewing Bearing; 23.5" Bore; 31.7" Outside Diameter; 2.5" Width; NO Gear; 4 Point; Single Row; Ball Bearing
Part #
KDN.KH-275P
BDI #
22925533
Details
23846.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/KH-275P/p/22925533
Your Price
$ 23,846.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
84.3
EAN
0662729464152
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
185
Product Detail
Slewing Bearing
Product Specification
23.5" Bore; 31.7" Outside Diameter; 2.5" Width; NO Gear; 4 Point; Single Row; Ball Bearing
Long Description
Slewing Bearing; 23.5" Bore; 31.7" Outside Diameter; 2.5" Width; NO Gear; 4 Point; Single Row; Ball Bearing