https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-STL-MTO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzl8aW1hZ2UvanBlZ3xhREl5TDJneVl5OHhNREE1TnprM056UTVNVFE0Tmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY5TlZFOWZNekF3ZURNd01DNXFjR2N8NTZhNmNmMTVmNzM3YjkwZmRjYTM1NTI1MzJlMWQ4YTZhNDk4NTE5N2M0N2RjNDEyYjAzZWZlOGQyNzU2OGYxYQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-STL-MTO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzl8aW1hZ2UvanBlZ3xhREl5TDJneVl5OHhNREE1TnprM056UTVNVFE0Tmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY5TlZFOWZNekF3ZURNd01DNXFjR2N8NTZhNmNmMTVmNzM3YjkwZmRjYTM1NTI1MzJlMWQ4YTZhNDk4NTE5N2M0N2RjNDEyYjAzZWZlOGQyNzU2OGYxYQ
21439673
Ball Bearings
KAYDON
KAYDON
MTO-324T
KAYDON KAYDON
Description
KDN.MTO-324T SLEWING RING BALL BRG
Slewing Bearing; 12.75" Bore; 20.486" Outside Diameter; 2.062" Width; No Gear; 4 Point; Single Row
Part #
MTO-324T
BDI #
21439673
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/MTO-324T/p/21439673
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
52.14
EAN
0662729465029
Product Group - BDI
B04270
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
105
Product Detail
Slewing Bearing
Product Specification
12.75" Bore; 20.486" Outside Diameter; 2.062" Width; No Gear; 4 Point; Single Row
Long Description
Slewing Bearing; 12.75" Bore; 20.486" Outside Diameter; 2.062" Width; No Gear; 4 Point; Single Row
