Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

200FF3 G-74 https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPSRB-2SL-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MDB8aW1hZ2UvanBlZ3xhREUwTDJnelppODVOamMwTWpnNE16azRNelkyTG1wd1p3fDMzNWNlMjI4ZjU5NTc0NzFjY2UxYzQzZjRmZDU3YTM5YmIxZGEyOGNhZjhjMTdjNjFjZGZiNGI0NTRmNzY4MDQ
21431376 Miniature Precision Ball Bearings 

BARDEN BARDEN

200FF3 G-74

Description

200FF3 G-74 DEEP GRV BALL BEARING ; 0.394IN X 1.181IN

Precision Ball Bearing; 10MM Bore; 30MM Outside Diameter; 9MM Inner Race Width; 9MM Outer Race Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Steel Cage Material; 1 (Single) Bearing

Part #

200FF3 G-74

BDI #
21431376

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
SCHAEFFLER GROUP WWW.BARDENBEARINGS.COM
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.029
EAN
4054364961909
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Flanges
No
Material - Ball
Steel
Race Material
Steel
Raceway Style
Not Applicable
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Light Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | 2 Piece Ribbon Type Cage | Exxon Unirex N3 Grease | Radial Play Code 3
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
200FF3 G-74
Manufacturer Internal Number
60549199
Weight / LBS
0.079
Long Description
Precision Ball Bearing; 10MM Bore; 30MM Outside Diameter; 9MM Inner Race Width; 9MM Outer Race Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Steel Cage Material; 1 (Single) Bearing
Bore
0.394 Inch | 10 Millimeter
Inner Race Width
0.354 Inch | 9 Millimeter
Outside Diameter
1.181 Inch | 30 Millimeter
Outer Race Width
0.354 Inch | 9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh