Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

38SSTX6K6C G-76 https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPSRB-2SHLD-PH-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1MHxpbWFnZS9qcGVnfGFHVTJMMmcyTnk4eE1EYzNNRE00T1RRMk56RTJOaTlKVGtSWVdGaENVa2RZV0ZoZlRWQlRVa0pmTWxOSVRFUmZVRWhmVTBKZk16QXdlRE13TUM1cWNHY3wyOGFmOGUyMmY0M2JjMTdiOTJiMDhjN2M1NDhjMzdhNjQ1MTYzZTdmZjcyNzA2ODUzM2UyNGQxN2I0M2Q4NjRh
22387477 Miniature Precision Ball Bearings 

BARDEN BARDEN

38SSTX6K6C G-76

Description

NOT AVAILABLE IN US

Precision Ball Bearing; 8MM Bore; 24MM Outside Diameter; 10.31MM Inner Race Width; 10.31MM Outer Race Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Phenolic Cage Material; 1 (Single) Bearing

Part #

38SSTX6K6C G-76

BDI #
22387477

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHAEFFLER GROUP WWW.BARDENBEARINGS.COM
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.012
EAN
4054364951382
Product Group - BDI
B04270
Enclosure
2 Metal Shields
Precision Class
ABEC 7 | ISO P4
Flanges
No
Material - Ball
Steel
Race Material
Steel
Raceway Style
Not Applicable
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Shield
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove Instrument Bearing | 2 Piece Riveted Aluminum Clad Cage | Nye Rheolube 350-SBG-2 Grease | Radial Play Code 6
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
38SSTX6K6C G-42/G-76
Manufacturer Internal Number
60551195
Weight / LBS
0.051
Long Description
Precision Ball Bearing; 8MM Bore; 24MM Outside Diameter; 10.31MM Inner Race Width; 10.31MM Outer Race Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Phenolic Cage Material; 1 (Single) Bearing
Outer Race Width
0.406 Inch | 10.31 Millimeter
Bore
0.315 Inch | 8 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter
Inner Race Width
0.406 Inch | 10.31 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh