7000 ACD/P4ADGA
Description
7000 ACD /P4ADGA ANG CONTACT BALL BRG ; PRECISION
Part # 7000 ACD/P4ADGA
BDI # 1268307
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Angular Contact | High Precision
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
25 Degree
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
71900 ACD/P4ADGB
Description
71900 ACD /P4ADGB ANG CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 71900 ACD/P4ADGB
BDI # 1268716
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
6
Other Features:
Single Row | Angular Contact | High Precision
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
Yes
Contact Angle:
25 Degree
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
7200 CD/P4ADGB
Description
7200 CD /P4ADGB ANGULAR CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 7200 CD/P4ADGB
BDI # 1265597
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
9
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Flush Ground:
Yes
Contact Angle:
15 Degree
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
625-2RZTN9/HC5C3WTF1
Description
625-2RZTN9 /HC5C3WTF1 BALL BRG ; DEEP GROOVE
Part # 625-2RZTN9/HC5C3WTF1
BDI # 1260748
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Outer Race Width - Millimeter:
5
Other Features:
Single Row | Deep Groove | Hybrid | Corrosion Resistant Ball | Grease with Polyurea Thickener | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
71800 ACD/P4
Description
71800 ACD /P4 ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 71800 ACD/P4
BDI # 1264888
Features
Enclosure:
Open
Material - Ball:
Steel
Outer Race Width - Millimeter:
5
Other Features:
Single Row | Angular Contact | Super Precision
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Phenolic
Number of Bearings:
1 (Single)