https://www.bdiexpress.com/medias/INDEDTBRGXXX-20883311-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NDR8aW1hZ2UvanBlZ3xhRFl6TDJnM1l5OHhNREE1TXpjeE5URTVNemc0Tmk5SlRrUkZSRlJDVWtkWVdGaGZNakE0T0RNek1URmZNekF3ZURNd01DNXFjR2N8ZjM5MmZjZTI5MzViMTAwOTAwOGJjYzY3ZjExYmIxMjM0YTQzZWU1ZTQ2ZDUyOTJmOTJlMjI3OTNjYjg3ZTdiOA
https://www.bdiexpress.com/medias/INDEDTBRGXXX-20883311-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NDR8aW1hZ2UvanBlZ3xhRFl6TDJnM1l5OHhNREE1TXpjeE5URTVNemc0Tmk5SlRrUkZSRlJDVWtkWVdGaGZNakE0T0RNek1URmZNekF3ZURNd01DNXFjR2N8ZjM5MmZjZTI5MzViMTAwOTAwOGJjYzY3ZjExYmIxMjM0YTQzZWU1ZTQ2ZDUyOTJmOTJlMjI3OTNjYjg3ZTdiOA
EDT CORP
EDT CORP
OE1621-RPR
EDT CORP EDT CORP
Description
OE1621-RPR RADIAL BALL BEARING ; BROWN POLY-ROUND
Ball Bearing; 1/2" Bore; 1-3/8" Outside Diameter; 7/16" Length Thru Bore; Radial Poly-Round; Brown Finish
Part #
OE1621RPR
BDI #
20883325
Details
367.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/OE1621-RPR/p/20883325
Your Price
$ 367.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.023
EAN
0883450942768
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.edtcorp.com
Product Detail
Ball Bearing
Product Specification
1/2" Bore; 1-3/8" Outside Diameter; 7/16" Length Thru Bore; Radial Poly-Round; Brown Finish
Long Description
Ball Bearing; 1/2" Bore; 1-3/8" Outside Diameter; 7/16" Length Thru Bore; Radial Poly-Round; Brown Finish
