https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1P-O-BR-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3MDl8aW1hZ2UvanBlZ3xhRGhqTDJnNE5pOHhNRGcyTURJMU9EYzROek0xT0M5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFVGOVBYMEpTWDFOQ1h6RkpNVTlmTXpBd2VETXdNQzVxY0djfDc3Yzk0ZGMyNzJjY2IwNzAxNmU0ZjY1ODE1YjExYTNkMjM1YTU2MjUxODNiYTUxNjQxZTQ5NWI0NjA1YmM2YzQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1P-O-BR-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3MDl8aW1hZ2UvanBlZ3xhRGhqTDJnNE5pOHhNRGcyTURJMU9EYzROek0xT0M5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFVGOVBYMEpTWDFOQ1h6RkpNVTlmTXpBd2VETXdNQzVxY0djfDc3Yzk0ZGMyNzJjY2IwNzAxNmU0ZjY1ODE1YjExYTNkMjM1YTU2MjUxODNiYTUxNjQxZTQ5NWI0NjA1YmM2YzQ
NSK
NSK
180BAR10SDBCA5P4A OBSOLETE DO NOT USE
NSK NSK
Description
180BAR10SDBCA5P4A OBSOLETE DO NOT USE ; 180MM BORE 280MM OD 90MM W
Precision Ball Bearing; 180MM Bore; 280MM Outside Diameter; 90MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 30 Degree Contact Angle; Brass Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Back to Back Mounting Arrangement
Part #
180BAR10SDBCA5P4A OBSOLETE DO NOT USE
BDI #
24666654
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/180BAR10SDBCA5P4A-OBSOLETE-DO-NOT-USE/p/24666654
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
20.8
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
30 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
45.849
Long Description
Precision Ball Bearing; 180MM Bore; 280MM Outside Diameter; 90MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 30 Degree Contact Angle; Brass Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Back to Back Mounting Arrangement
Outside Diameter
11.024 Inch | 280 Millimeter
Width
3.543 Inch | 90 Millimeter
Bore
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

