https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzl8aW1hZ2UvanBlZ3xhRFEyTDJnME1pOHhNREl6TlRNNU5qTTFPREUzTkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRXhmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8NTM3YjMzZDExNjZlMjU1YTk4MjRlOTA2ZmY2OTY5ZGFiNjQwYTYyNTdmMjA0NmZlMWI0NjlkMmQyNTQxM2NjZg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzl8aW1hZ2UvanBlZ3xhRFEyTDJnME1pOHhNREl6TlRNNU5qTTFPREUzTkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRXhmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8NTM3YjMzZDExNjZlMjU1YTk4MjRlOTA2ZmY2OTY5ZGFiNjQwYTYyNTdmMjA0NmZlMWI0NjlkMmQyNTQxM2NjZg
NACHI
NACHI
25TAB06DUP4
NACHI NACHI
Description
25TAB06DUP4 BALL SCREW SUPPORT BEARING ; 25MM ID X 62MM OD X 15MM WD
Precision Ball Bearing; 25MM Bore; 62MM Outside Diameter; 30MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Part #
25TAB06DUP4BNLS
BDI #
1403174
Details
1118.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/25TAB06DUP4/p/1403174
Your Price
$ 1,118.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.48
EAN
4991893552638
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
60 Degree
Preload
Medium
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ball Screw Support
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Long Description
Precision Ball Bearing; 25MM Bore; 62MM Outside Diameter; 30MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

