https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNTV8aW1hZ2UvanBlZ3xhR0UzTDJoaFpTOHhNRFF6TkRZek16TXpORGd4TkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGZlQxOVFTRjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufGJjMmM3MDg0MWQ4NzUxMjNlYjRlNjk1NmFmY2VmOGNhZjYxMzJhYzgxNmJlOWU4NjI5NzE4ZTZkN2JmYTA2ZmI
TIMKEN
TIMKEN
2MM308WICR
TIMKEN TIMKEN
Description
2MM308WICR PRECISION BALL BEARING ; PHENOLIC 40MM BORE 90MM OD 23MM WD AC
Precision Ball Bearing; 40MM Bore; 90MM Outside Diameter; 23MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MM308WICR
BDI #
1333867
Details
921.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MM308WICR/p/1333867
Your Price
$ 921.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.608
EAN
0087796071551
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MM308WI
Weight / LBS
1.39
Long Description
Precision Ball Bearing; 40MM Bore; 90MM Outside Diameter; 23MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh