https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPACB1T-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1MTl8aW1hZ2UvanBlZ3xhRGMxTDJoaVpDOHhNRGN4TVRJMk16UXhNakkxTkM5SlRrUllXRmhDVWtkWVdGaGZUVkJCUTBJeFZGOVBYMUJJWDFOQ1h6SkpNVTlmTXpBd2VETXdNQzVxY0djfDIzMWYxZTUzNzMzZThkOWZmNjM5NmMxZjgwNDVlOTNhODU3Njg2MWE2OThlZjg5M2RlOWQ3NjkyMzQzNTExN2U
https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPACB1T-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1MTl8aW1hZ2UvanBlZ3xhRGMxTDJoaVpDOHhNRGN4TVRJMk16UXhNakkxTkM5SlRrUllXRmhDVWtkWVdGaGZUVkJCUTBJeFZGOVBYMUJJWDFOQ1h6SkpNVTlmTXpBd2VETXdNQzVxY0djfDIzMWYxZTUzNzMzZThkOWZmNjM5NmMxZjgwNDVlOTNhODU3Njg2MWE2OThlZjg5M2RlOWQ3NjkyMzQzNTExN2U
TIMKEN
TIMKEN
2MM9300WI TUH
TIMKEN TIMKEN
Description
2MM9300WI TUH PRECISION BALL BEARING
Precision Ball Bearing; 10MM Bore; 22MM Outside Diameter; 6MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MM9300WI TUH
BDI #
1334318
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MM9300WI-TUH/p/1334318
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.027
EAN
0087796322059
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
15 Degree
Preload
Heavy
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MM9300WI TUH
Weight / LBS
0.06
Long Description
Precision Ball Bearing; 10MM Bore; 22MM Outside Diameter; 6MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

