https://www.bdiexpress.com/medias/INDTIMXXXXXX-24624021-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNDR8aW1hZ2UvanBlZ3xhRFV3TDJneFl5OHhNRFU0TnpJeE1UY3lOamczT0M5SlRrUlVTVTFZV0ZoWVdGaGZNalEyTWpRd01qRmZNekF3ZURNd01DNXFjR2N8MmE5Y2RjMDRmNDBlOTAxYzkyMTFmYWQ0Mjk5M2U2OTBjZTdkM2ZlYjcyNzVjNGY3MTc2MjAwODM2OTJkODEzNw
https://www.bdiexpress.com/medias/INDTIMXXXXXX-24624021-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNDR8aW1hZ2UvanBlZ3xhRFV3TDJneFl5OHhNRFU0TnpJeE1UY3lOamczT0M5SlRrUlVTVTFZV0ZoWVdGaGZNalEyTWpRd01qRmZNekF3ZURNd01DNXFjR2N8MmE5Y2RjMDRmNDBlOTAxYzkyMTFmYWQ0Mjk5M2U2OTBjZTdkM2ZlYjcyNzVjNGY3MTc2MjAwODM2OTJkODEzNw
TIMKEN
TIMKEN
2MM9312WICRSUM
TIMKEN TIMKEN
Description
2MM9312WICRSUM PRECISION BALL BEARING ; P4S
Precision Ball Bearing; 60MM Bore; 85MM Outside Diameter; 13MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MM9312WICRSUM
BDI #
24624298
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MM9312WICRSUM/p/24624298
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.2
EAN
0087796322714
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4 | ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Medium
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MM9312WI SUM
Weight / LBS
0.44
Long Description
Precision Ball Bearing; 60MM Bore; 85MM Outside Diameter; 13MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
3.346 Inch | 85 Millimeter
Width
0.512 Inch | 13 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

