https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-DBL-RD-CG-WHT-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNjJ8aW1hZ2UvanBlZ3xhRFE0TDJoa1lpOHhNRGd5TVRReU1qUTRNVFF6T0M5TlJsSlVTVTFDVWtkWVdGaGZVMUJCUTBKQ1gwUkNURjlTUkY5RFIxOVhTRlJmUTBKZk16QXdlRE13TUM1cWNHY3w5ZTliMjc4N2U0MDkwOGNjYjE5MGQ0YWE1M2I2MTNhODA3YmVkMjc0YWVmZmIxNTQ4MDlmNjVmNzNmOTU0NTkx
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-DBL-RD-CG-WHT-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNjJ8aW1hZ2UvanBlZ3xhRFE0TDJoa1lpOHhNRGd5TVRReU1qUTRNVFF6T0M5TlJsSlVTVTFDVWtkWVdGaGZVMUJCUTBKQ1gwUkNURjlTUkY5RFIxOVhTRlJmUTBKZk16QXdlRE13TUM1cWNHY3w5ZTliMjc4N2U0MDkwOGNjYjE5MGQ0YWE1M2I2MTNhODA3YmVkMjc0YWVmZmIxNTQ4MDlmNjVmNzNmOTU0NTkx
TIMKEN
TIMKEN
2MMC9117WICRDUL
TIMKEN TIMKEN
Description
2MMC9117WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Precision Ball Bearing; 85MM Bore; 130MM Outside Diameter; 44MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MMC9117WICRDUL
BDI #
1334939
Details
6317.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MMC9117WICRDUL/p/1334939
Your Price
$ 6,317.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.802
EAN
0087796221246
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MMC9117WI DUL
Weight / LBS
4.17
Long Description
Precision Ball Bearing; 85MM Bore; 130MM Outside Diameter; 44MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
3.346 Inch | 85 Millimeter
Width
1.732 Inch | 44 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

