https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPACB1P-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NTR8aW1hZ2UvanBlZ3xhR1psTDJoaU15OHhNRGMyT1RNd016azVORE01T0M5SlRrUllXRmhDVWtkWVdGaGZUVkJCUTBJeFVGOVBYMUJJWDBOQ1h6SkpNVTlmTXpBd2VETXdNQzVxY0djfDcxYzhmOTE3MDFiZTFlN2Y0OGFlMTg0ODI3ZGM4MjRhNzBlOGY1YzRmOTg2YmMyZjdiZjYxYTkzNTlhYTU5OTU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPACB1P-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NTR8aW1hZ2UvanBlZ3xhR1psTDJoaU15OHhNRGMyT1RNd016azVORE01T0M5SlRrUllXRmhDVWtkWVdGaGZUVkJCUTBJeFVGOVBYMUJJWDBOQ1h6SkpNVTlmTXpBd2VETXdNQzVxY0djfDcxYzhmOTE3MDFiZTFlN2Y0OGFlMTg0ODI3ZGM4MjRhNzBlOGY1YzRmOTg2YmMyZjdiZjYxYTkzNTlhYTU5OTU
TIMKEN
TIMKEN
2MMC9300WI DUM
TIMKEN TIMKEN
Description
2MMC9300WI DUM PRECISION BALL BEARING
Precision Ball Bearing; 10MM Bore; 22MM Outside Diameter; 6MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MMC9300WI DUM
BDI #
1335044
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MMC9300WI-DUM/p/1335044
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.018
EAN
0087796339422
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Medium
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MMC9300WI DUM
Weight / LBS
0.04
Long Description
Precision Ball Bearing; 10MM Bore; 22MM Outside Diameter; 6MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Width
0.236 Inch | 6 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

