https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-DBL-HXVVSL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1Nzd8aW1hZ2UvanBlZ3xhRGhpTDJoa05DOHhNRGd5TVRReU1qWTNPREEwTmk5TlJsSlVTVTFDVWtkWVdGaGZVMUJCUTBKQ1gwUkNURjlJV0ZaV1UweGZNekF3ZURNd01DNXFjR2N8YWJjNWI5NTVmNTBhNGUyZDNmOWRhZmY1NjgzZmNjMzA4MzMwYjIxMTdlMWVmMWQzMzliMmE2YzQ1ZjM0ODJhOQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-DBL-HXVVSL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1Nzd8aW1hZ2UvanBlZ3xhRGhpTDJoa05DOHhNRGd5TVRReU1qWTNPREEwTmk5TlJsSlVTVTFDVWtkWVdGaGZVMUJCUTBKQ1gwUkNURjlJV0ZaV1UweGZNekF3ZURNd01DNXFjR2N8YWJjNWI5NTVmNTBhNGUyZDNmOWRhZmY1NjgzZmNjMzA4MzMwYjIxMTdlMWVmMWQzMzliMmE2YzQ1ZjM0ODJhOQ
TIMKEN
TIMKEN
2MMV9105HXVVDUL FS937
TIMKEN TIMKEN
Description
2MMV9105HXVVDUL FS937 PRECISION BALL BRG ; EA=PAA/SET DUPLEX
Precision Ball Bearing; 25MM Bore; 47MM Outside Diameter; 24MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MMV9105HXVVDULFS937
BDI #
21951987
Details
1910.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MMV9105HXVVDUL-FS937/p/21951987
Your Price
$ 1,910.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.005
EAN
0013992124449
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4 | ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Weight / LBS
0.322
Long Description
Precision Ball Bearing; 25MM Bore; 47MM Outside Diameter; 24MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
1.85 Inch | 47 Millimeter
Width
0.945 Inch | 24 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

