https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-SNGL-HXVVSL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYwNXxpbWFnZS9qcGVnfGFHSmlMMmhqWkM4eE1EZ3lNVFF5TWpnM05EWTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDFOT1IweGZTRmhXVmxOTVh6TXdNSGd6TURBdWFuQm58MmQwMzljY2MxYjk4ODE4ZmMxZWJhMGVkYjg0ZGIyMTYzYzFjMGY3ZjBjMzEyNjZhODMyZWM2MzkzODgwYmZkMw
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-SNGL-HXVVSL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYwNXxpbWFnZS9qcGVnfGFHSmlMMmhqWkM4eE1EZ3lNVFF5TWpnM05EWTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDFOT1IweGZTRmhXVmxOTVh6TXdNSGd6TURBdWFuQm58MmQwMzljY2MxYjk4ODE4ZmMxZWJhMGVkYjg0ZGIyMTYzYzFjMGY3ZjBjMzEyNjZhODMyZWM2MzkzODgwYmZkMw
TIMKEN
TIMKEN
2MMV9110HXVVSULFS637
TIMKEN TIMKEN
Description
2MMV9110HXVVSULFS637 PRECISION BALL BRG ; PHENOLIC ANGULAR CONTACT
Precision Ball Bearing; 50MM Bore; 80MM Outside Diameter; 16MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MMV9110HXVVSULFS637
BDI #
1335369
Details
1389.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MMV9110HXVVSULFS637/p/1335369
Your Price
$ 1,389.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.236
EAN
0087796241688
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision | High Speed Seal
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MMV9110HXVVSULFS637
Weight / LBS
0.55
Long Description
Precision Ball Bearing; 50MM Bore; 80MM Outside Diameter; 16MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
1.969 Inch | 50 Millimeter
Width
0.63 Inch | 16 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

