https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-TRPL-RD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwMnxpbWFnZS9qcGVnfGFHVTVMMmhsT0M4eE1EZ3lNVFF5TWpBNE9ESXlNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDFSU1VFeGZVa1JmUTBkZk16QXdlRE13TUM1cWNHY3xiNDMzN2E4YjU5M2MyNGYwNzRiNTZiYWFjNjRjZWEzMjk3NGY1MDliNzhiNmJjM2YzYzA2YTA0NTQ0ZjM0ZTBl
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-TRPL-RD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwMnxpbWFnZS9qcGVnfGFHVTVMMmhsT0M4eE1EZ3lNVFF5TWpBNE9ESXlNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDFSU1VFeGZVa1JmUTBkZk16QXdlRE13TUM1cWNHY3xiNDMzN2E4YjU5M2MyNGYwNzRiNTZiYWFjNjRjZWEzMjk3NGY1MDliNzhiNmJjM2YzYzA2YTA0NTQ0ZjM0ZTBl
TIMKEN
TIMKEN
3MM9107WICRTUL
TIMKEN TIMKEN
Description
3MM9107WICRTUL PRECISION BALL BEARING ; EA=PAA/SET TRIPLEX AC
Precision Ball Bearing; 35MM Bore; 62MM Outside Diameter; 42MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
3MM9107WICRTUL
BDI #
1339847
Details
2763.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/3MM9107WICRTUL/p/1339847
Your Price
$ 2,763.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.453
EAN
0087796023260
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
3MM9107WI TUL
Weight / LBS
1.06
Long Description
Precision Ball Bearing; 35MM Bore; 62MM Outside Diameter; 42MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Bore
1.378 Inch | 35 Millimeter
Width
1.654 Inch | 42 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

