https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMTl8aW1hZ2UvanBlZ3xhRFkyTDJoaU1pOHhNRFF6TkRZek16SXdNemMwTWk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRWhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8MjBhNDVmNTYxNTU0N2M1Yjk5Zjg1OTNlNmU4NjZhZjhiYjQ0MWIyOTgzM2Y1OWFhMmFlOTJkYTRjOGYwMzFlNw
TIMKEN
TIMKEN
3MM9303WICRDUM
TIMKEN TIMKEN
Description
3MM9303WICRDUM PRECISION BALL BEARING
Precision Ball Bearing; 17MM Bore; 30MM Outside Diameter; 14MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
3MM9303WICRDUM
BDI #
23946976
Details
992.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/3MM9303WICRDUM/p/23946976
Your Price
$ 992.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.036
EAN
0087796238183
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4 | ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
25 Degree
Preload
Medium
Raceway Style
2 Rib Inner Ring and 1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Long Description
Precision Ball Bearing; 17MM Bore; 30MM Outside Diameter; 14MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
1.181 Inch | 30 Millimeter
Bore
0.669 Inch | 17 Millimeter
Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh