https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzl8aW1hZ2UvanBlZ3xhRFEyTDJnME1pOHhNREl6TlRNNU5qTTFPREUzTkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRXhmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8NTM3YjMzZDExNjZlMjU1YTk4MjRlOTA2ZmY2OTY5ZGFiNjQwYTYyNTdmMjA0NmZlMWI0NjlkMmQyNTQxM2NjZg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzl8aW1hZ2UvanBlZ3xhRFEyTDJnME1pOHhNREl6TlRNNU5qTTFPREUzTkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRXhmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8NTM3YjMzZDExNjZlMjU1YTk4MjRlOTA2ZmY2OTY5ZGFiNjQwYTYyNTdmMjA0NmZlMWI0NjlkMmQyNTQxM2NjZg
NACHI
NACHI
40TAB07DFP4
NACHI NACHI
Description
40TAB07 DFP4 BALL SCREW SUPPORT BEARING
Precision Ball Bearing; 40MM Bore; 72MM Outside Diameter; 30MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Part #
40TAB07DFP4BNLS
BDI #
17165723
Details
1853.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/40TAB07DFP4/p/17165723
Your Price
$ 1,853.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.52
Product Group - BDI
B00234
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
60 Degree
Preload
Medium
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Face to Face
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ball Screw Support
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Weight / LBS
1.1464
Long Description
Precision Ball Bearing; 40MM Bore; 72MM Outside Diameter; 30MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Width
1.181 Inch | 30 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

