https://www.bdiexpress.com/medias/INDNSKBRGXXX-BNR-PACB1P-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczNzR8aW1hZ2UvanBlZ3xhRE13TDJnMFlpOHhNRGcyTURNd01EVTVPVE15Tmk5SlRrUk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVRjlQWDFCSVgxTkNYekZKTVU5Zk16QXdlRE13TUM1cWNHY3xhZDJhOWMzOTAwYTY1ODlmNjBjNDRkYzNjZWYzYTg5YThjOGY3MDg4Y2YwYzM2YjE4NzBmNWFkNmVmMWI1YTc1
https://www.bdiexpress.com/medias/INDNSKBRGXXX-BNR-PACB1P-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczNzR8aW1hZ2UvanBlZ3xhRE13TDJnMFlpOHhNRGcyTURNd01EVTVPVE15Tmk5SlRrUk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVRjlQWDFCSVgxTkNYekZKTVU5Zk16QXdlRE13TUM1cWNHY3xhZDJhOWMzOTAwYTY1ODlmNjBjNDRkYzNjZWYzYTg5YThjOGY3MDg4Y2YwYzM2YjE4NzBmNWFkNmVmMWI1YTc1
NSK
NSK
50BNR19STDUELP4Y
NSK NSK
Description
50BNR19STDUELP4Y AC BALL BEARING ; 50MM BOREX72MM ODX12MM W 1-ROW
Precision Ball Bearing; 50MM Bore; 72MM Outside Diameter; 24MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Phenolic Cage Material
Part #
50BNR19STDUELP4Y
BDI #
23947240
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/50BNR19STDUELP4Y/p/23947240
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.27
EAN
0029176767098
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
18 Degree
Preload
Extra Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ultra High Speed | Bore and OD are Exclusive All Others are ISO 4
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
50BNR19STDUELP4Y
Weight / LBS
0.56
Long Description
Precision Ball Bearing; 50MM Bore; 72MM Outside Diameter; 24MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Phenolic Cage Material
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

