https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-CB-1I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU3M3xpbWFnZS9qcGVnfGFEQXpMMmcyWkM4eE1EYzNNREUzT1RFMk1qRTBNaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFaGZRMEpmTVVreVQxOHpNREI0TXpBd0xtcHdad3w3OTc0ODkxNTY3YzYyNjQ4M2UxYzcwNDdiODc3ZDkyMjM0OTY1NDIwM2I4NDI0YTVkODUxYzUzNjk4NzI4OTUw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-CB-1I2O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU3M3xpbWFnZS9qcGVnfGFEQXpMMmcyWkM4eE1EYzNNREUzT1RFMk1qRTBNaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFaGZRMEpmTVVreVQxOHpNREI0TXpBd0xtcHdad3w3OTc0ODkxNTY3YzYyNjQ4M2UxYzcwNDdiODc3ZDkyMjM0OTY1NDIwM2I4NDI0YTVkODUxYzUzNjk4NzI4OTUw
NTN
NTN
5S-BNT904DTUP
NTN NTN
Description
5S-BNT904DTUP PRECISION BALL BEARING
Precision Ball Bearing; 20MM Bore; 37MM Outside Diameter; 18MM Width; Open Enclosure; Special Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 20 Degree Contact Angle; Phenolic Cage Material
Part #
5S-BNT904DTUP
BDI #
17142974
Details
4716.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/5S-BNT904DTUP/p/17142974
Your Price
$ 4,716.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.07
EAN
0692314645284
Product Group - BDI
B04270
Enclosure
Open
Precision Class
Special Precision
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
20 Degree
Preload
None
Raceway Style
1 Rib Inner Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Tandem
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ultage
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 20MM Bore; 37MM Outside Diameter; 18MM Width; Open Enclosure; Special Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 20 Degree Contact Angle; Phenolic Cage Material
Bore
0.787 Inch | 20 Millimeter
Width
0.709 Inch | 18 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

