https://www.bdiexpress.com/medias/INDNTNBRGXXX-PSRB-2SL-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMDJ8aW1hZ2UvanBlZ3xhRFl5TDJnMU9TOHhNRFF5TWprNU56UTFNRGM0TWk5SlRrUk9WRTVDVWtkWVdGaGZVRk5TUWw4eVUweGZVMVJNWDFOQ1h6TXdNSGd6TURBdWFuQm58YjdmZDQ1NzNmMzY0NDljMmU4YjEzNGM1MDFkMDM1N2U4YjE5MDIzNTc4NzAxYzc3MTQ0MWNhMjUwMjc5NTBlNQ
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PSRB-2SL-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMDJ8aW1hZ2UvanBlZ3xhRFl5TDJnMU9TOHhNRFF5TWprNU56UTFNRGM0TWk5SlRrUk9WRTVDVWtkWVdGaGZVRk5TUWw4eVUweGZVMVJNWDFOQ1h6TXdNSGd6TURBdWFuQm58YjdmZDQ1NzNmMzY0NDljMmU4YjEzNGM1MDFkMDM1N2U4YjE5MDIzNTc4NzAxYzc3MTQ0MWNhMjUwMjc5NTBlNQ
NTN
NTN
6000LLBP5
NTN NTN
Description
6000LLBP5 PRECISION BALL BEARING
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Width; 2 Seals Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
6000LLBP5
BDI #
17143061
Details
603.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6000LLBP5/p/17143061
Your Price
$ 603.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.02
EAN
4547359542004
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Width; 2 Seals Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Width
0.315 Inch | 8 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

