https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SL-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1Nzh8aW1hZ2UvanBlZ3xhREF6TDJnek1TOHhNRE0zTXpFM01ERTJOemd6T0M5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eVUweGZVMVJNWDFOQ1h6TXdNSGd6TURBdWFuQm58ZjI3N2M1MWQwNWI1NGVlYTBkMmUwYjgxYTBlOWJiODJmMmU3ZGJlNjdjNjQ4NzRmOTBhYjA0M2QzYWE4NWIyYQ
NTN
NTN
6004LLBP5
NTN NTN
Description
6004LLBP5 DEEP GROOVE BALL BEARING ; 20MMX42MMX12MM
Precision Ball Bearing; 20MM Bore; 42MM Outside Diameter; 12MM Width; 2 Seals Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
6004LLBP5
BDI #
17143451
Details
668.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6004LLBP5/p/17143451
Your Price
$ 668.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.068
EAN
4547359544954
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 20MM Bore; 42MM Outside Diameter; 12MM Width; 2 Seals Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Outside Diameter
1.654 Inch | 42 Millimeter
Bore
0.787 Inch | 20 Millimeter
Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh