![6004TCG12P4](/medias/INDNSKBRGXXX-PSRB1-O-PH-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1ODB8aW1hZ2UvanBlZ3xhRFprTDJnd1pTOHhNRFV6TnpReU16azJNakUwTWk5SlRrUk9VMHRDVWtkWVdGaGZVRk5TUWpGZlQxOVFTRjlUUWw4ek1EQjRNekF3TG1wd1p3fGE2NzZhZDNlM2ZjODg0ODllNjdmMjQzNTEzOThhYWRiOGRiNTk2NGZkNjUzYjcxMDUwOTJlZmU2OTgwNDFhOGU)
![6004TCG12P4](/medias/INDNSKBRGXXX-PSRB1-O-PH-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1ODB8aW1hZ2UvanBlZ3xhRFprTDJnd1pTOHhNRFV6TnpReU16azJNakUwTWk5SlRrUk9VMHRDVWtkWVdGaGZVRk5TUWpGZlQxOVFTRjlUUWw4ek1EQjRNekF3TG1wd1p3fGE2NzZhZDNlM2ZjODg0ODllNjdmMjQzNTEzOThhYWRiOGRiNTk2NGZkNjUzYjcxMDUwOTJlZmU2OTgwNDFhOGU)
NSK
NSK
6004TCG12P4
NSK NSK
Description
6004TCG12P4 PRECISION DEEP GRV BALL BRG ; 20MM BORE 42MM OD 12MM W 1-ROW
Precision Ball Bearing; 20MM Bore; 42MM Outside Diameter; 12MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; Phenolic Cage Material; Not Applicable Raceway Type; Ball Bearing
Part #
6004TCG12P4
BDI #
1186083
Details
482.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6004TCG12P4/p/1186083
Your Price
$ 482.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.07
EAN
0029176624438
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Phenolic
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.15212
Long Description
Precision Ball Bearing; 20MM Bore; 42MM Outside Diameter; 12MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; Phenolic Cage Material; Not Applicable Raceway Type; Ball Bearing
Bore
0.787 Inch | 20 Millimeter
Width
0.472 Inch | 12 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh