![6009-TB-P6-C3](/medias/INDXXXBRGXXX-PACB1-O-PH-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNjN8aW1hZ2UvanBlZ3xhR001TDJoa015OHhNRFU0TnpFM05EWXpNelV3TWk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGZlQxOVFTRjlUUWw4ek1EQjRNekF3TG1wd1p3fGIyZjQ1NTQ5ODk1NGUyZGZjZjEyNjBjZGQyZDIyOGMzNmY3ZTgxYmRiM2QxYThjNTYwOGNlYjJlOTc0MWQwMDc)
![6009-TB-P6-C3](/medias/INDXXXBRGXXX-PACB1-O-PH-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNjN8aW1hZ2UvanBlZ3xhR001TDJoa015OHhNRFU0TnpFM05EWXpNelV3TWk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGZlQxOVFTRjlUUWw4ek1EQjRNekF3TG1wd1p3fGIyZjQ1NTQ5ODk1NGUyZGZjZjEyNjBjZGQyZDIyOGMzNmY3ZTgxYmRiM2QxYThjNTYwOGNlYjJlOTc0MWQwMDc)
FAG
FAG
6009-TB-P6-C3
FAG FAG
Description
6009-TB-P6-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Precision Ball Bearing; 45MM Bore; 75MM Outside Diameter; 16MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Part #
6009-TB-P6-C3
BDI #
1148510
Details
172.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6009-TB-P6-C3/p/1148510
Your Price
$ 172.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.237
EAN
4012801068147
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Phenolic
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | C3 Clearance | Guidance By The Inner Ring
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.schaeffler.us
Long Description
Precision Ball Bearing; 45MM Bore; 75MM Outside Diameter; 16MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Outside Diameter
2.953 Inch | 75 Millimeter
Bore
1.772 Inch | 45 Millimeter
Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh