![6013ZZP5](/medias/INDXXXBRGXXX-PSRB-2SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwODV8aW1hZ2UvanBlZ3xhREF5TDJnd1pDOHhNRFF6TkRZek1ERXlNelUxTUM5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eVUwaE1SRjlUVkV4ZlUwSmZNekF3ZURNd01DNXFjR2N8YWViYmM5Yjk3MThmYmUwNzI1NzFiNzAzY2M3NjU3YTcxODg4ZGU5OTEyNDM4YzI5NDZlYjlkNTYzYTEyNWUwMw)
![6013ZZP5](/medias/INDXXXBRGXXX-PSRB-2SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwODV8aW1hZ2UvanBlZ3xhREF5TDJnd1pDOHhNRFF6TkRZek1ERXlNelUxTUM5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eVUwaE1SRjlUVkV4ZlUwSmZNekF3ZURNd01DNXFjR2N8YWViYmM5Yjk3MThmYmUwNzI1NzFiNzAzY2M3NjU3YTcxODg4ZGU5OTEyNDM4YzI5NDZlYjlkNTYzYTEyNWUwMw)
1205135
Precision Ball Bearings
NTN
NTN
6013ZZP5
NTN NTN
Description
6013ZZP5 DEEP GROOVE BALL BEARING ; 65MM ID 100MM OD 18MM W DOUBLE SHIELDED
Precision Ball Bearing; 65MM Bore; 100MM Outside Diameter; 18MM Width; 2 Metal Shields Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
6013ZZP5
BDI #
1205135
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6013ZZP5/p/1205135
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.439
EAN
4547359549690
Product Group - BDI
B04270
Enclosure
2 Metal Shields
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Shield
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
6013ZZP5
Weight / LBS
0.968
Long Description
Precision Ball Bearing; 65MM Bore; 100MM Outside Diameter; 18MM Width; 2 Metal Shields Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Outside Diameter
3.937 Inch | 100 Millimeter
Width
0.709 Inch | 18 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh