https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PH-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIwNXxpbWFnZS9qcGVnfGFESTVMMmhoTUM4eE1EYzJPRGM0TURVMU9ETTJOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5UVNGOVRRbDh6TURCNE16QXdMbXB3Wnd8NTMyYzMyMWUxOTRjYWU3MTJhNWE3NTJkZTEwNDNlNzQ4YTc2MTc0MjY5ZjYxMzQ2MTFiMTI0MDZjMmE5NDkxYg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PH-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIwNXxpbWFnZS9qcGVnfGFESTVMMmhoTUM4eE1EYzJPRGM0TURVMU9ETTJOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5UVNGOVRRbDh6TURCNE16QXdMbXB3Wnd8NTMyYzMyMWUxOTRjYWU3MTJhNWE3NTJkZTEwNDNlNzQ4YTc2MTc0MjY5ZjYxMzQ2MTFiMTI0MDZjMmE5NDkxYg
RHP BEARING
RHP BEARING
6020TCG12P4
RHP BEARING RHP BEARING
Description
6020TCG12P4 PRECISION DEEP GRV BALL BRG
Precision Ball Bearing; 100MM Bore; 150MM Outside Diameter; 24MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Part #
6020TCG12P4
BDI #
1186265
Details
3441.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6020TCG12P4/p/1186265
Your Price
$ 3,441.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
1.32
EAN
0747023158843
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Phenolic
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Special Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.nsk.com
Long Description
Precision Ball Bearing; 100MM Bore; 150MM Outside Diameter; 24MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Bore
3.937 Inch | 100 Millimeter
Width
0.945 Inch | 24 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

