https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-1SL-STL-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3Njl8aW1hZ2UvanBlZ3xhR1UyTDJnMFl5OHhNRGN4TVRJMk9URXhNemc0Tmk5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eFUweGZVMVJNWDBOQ1h6TXdNSGd6TURBdWFuQm58ODRlZTgwYTIwZGNlM2E0YTYzOTM1ZDUwYjdlN2ZkMDEwYmY0Mjk3YjAyNDQ0ZjhlMzU3MTk0OGMyMjZkMzllZQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-1SL-STL-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3Njl8aW1hZ2UvanBlZ3xhR1UyTDJnMFl5OHhNRGN4TVRJMk9URXhNemc0Tmk5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eFUweGZVMVJNWDBOQ1h6TXdNSGd6TURBdWFuQm58ODRlZTgwYTIwZGNlM2E0YTYzOTM1ZDUwYjdlN2ZkMDEwYmY0Mjk3YjAyNDQ0ZjhlMzU3MTk0OGMyMjZkMzllZQ
SKF
SKF
6028-RS1/HC5
SKF SKF
Description
6028-RS1/HC5 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Precision Ball Bearing; 140MM Bore; 210MM Outside Diameter; 33MM Width; 1 Seal Enclosure; ABEC 1 | ISO P0 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
6028-RS1/HC5
BDI #
1255480
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6028-RS1-HC5/p/1255480
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
3.45
EAN
7316575004835
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Corrosion Resistant Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6028-RS1/HC5
Weight / LBS
7.72
Long Description
Precision Ball Bearing; 140MM Bore; 210MM Outside Diameter; 33MM Width; 1 Seal Enclosure; ABEC 1 | ISO P0 Precision; Ceramic Ball Material; 1 (Single) Bearing; Steel Cage Material
Outside Diameter
8.268 Inch | 210 Millimeter
Width
1.299 Inch | 33 Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


