![6034-MA-P6-C4](/medias/INDXXXBRGXXX-PSRB-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0OTZ8aW1hZ2UvanBlZ3xhR016TDJnd1ppOHhNREk1TURRNE56TTJNVFUyTmk5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw5UFgwSlNYMU5DWHpNd01IZ3pNREF1YW5CbnxiMjU4YjA5ZTc5NzgyMjhlYTVjNjljOGZiMzk1YjE4NTc2NzVmYzRmYmJhN2QyNzM1NTI5M2VlNmE0MDMyMjNi)
![6034-MA-P6-C4](/medias/INDXXXBRGXXX-PSRB-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0OTZ8aW1hZ2UvanBlZ3xhR016TDJnd1ppOHhNREk1TURRNE56TTJNVFUyTmk5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw5UFgwSlNYMU5DWHpNd01IZ3pNREF1YW5CbnxiMjU4YjA5ZTc5NzgyMjhlYTVjNjljOGZiMzk1YjE4NTc2NzVmYzRmYmJhN2QyNzM1NTI5M2VlNmE0MDMyMjNi)
FAG
FAG
6034-MA-P6-C4
FAG FAG
Description
6034-MA-P6-C4 DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 170MM X 260MM X 42MM
Precision Ball Bearing; 170MM Bore; 260MM Outside Diameter; 42MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Brass Cage Material
Part #
6034-MA-P6-C4
BDI #
1148871
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6034-MA-P6-C4/p/1148871
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
8.025
EAN
4012801626538
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | C4 Clearance | Guidance By The Outer Ring
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.schaeffler.us
Long Description
Precision Ball Bearing; 170MM Bore; 260MM Outside Diameter; 42MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Brass Cage Material
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Width
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh