![6203ZC4P6](/medias/INDNTNBRGXXX-SRB-1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2NTJ8aW1hZ2UvanBlZ3xhREpsTDJoak5TOHhNRFV4TURJd05UYzBOekl6TUM5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWHpGVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE2YWZkZTcxMzJmYTU2OWE5MWMxODlhMTg0MDQwMDcyMmMwZWM3ODM4ZWIwMjRiY2VkYTdmYjQzMDg5MmYwM2Y)
![6203ZC4P6](/medias/INDNTNBRGXXX-SRB-1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2NTJ8aW1hZ2UvanBlZ3xhREpsTDJoak5TOHhNRFV4TURJd05UYzBOekl6TUM5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWHpGVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE2YWZkZTcxMzJmYTU2OWE5MWMxODlhMTg0MDQwMDcyMmMwZWM3ODM4ZWIwMjRiY2VkYTdmYjQzMDg5MmYwM2Y)
NTN
NTN
6203ZC4P6
NTN NTN
Description
NTN 6203ZC4P6
Precision Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Width; 1 Metal Shield Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
6203ZC4P6
BDI #
23924790
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6203ZC4P6/p/23924790
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Width; 1 Metal Shield Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Width
0.472 Inch | 12 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh