https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-PHEN-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTJ8aW1hZ2UvanBlZ3xhREF3TDJoak15OHhNREUwTWpBMU9EUTNPVFkwTmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVRWhGVGw4ek1EQllNekF3TG1wd1p3fGI2ODdhZmI4NGYyNjNmNzc0MTc0OTVlOWE1MzE2NGIxNmY0NDRlZGNhNjQ2ZWRmNDUwM2EwNmQzYWQ3NTc3Njc
SKF
SKF
6217 TC/C782
SKF SKF
Description
6217 TC/C782 DEEP GROOVE BALL BRG ; NON-RETURNABLE ABEC-5 PRECISION
Precision Ball Bearing; 85MM Bore; 150MM Outside Diameter; 28MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Part #
6217 TC/C782
BDI #
18296365
Details
2456.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6217-TC-C782/p/18296365
Your Price
$ 2,456.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
1.83
EAN
7316576606588
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Phenolic
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.skf.com
Weight / LBS
4.09
Long Description
Precision Ball Bearing; 85MM Bore; 150MM Outside Diameter; 28MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh