https://www.bdiexpress.com/medias/INDNSKXXXXXX-17757884-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMDB8aW1hZ2UvanBlZ3xhRGhsTDJnM01TOHhNRFUzT1RrNU1qY3dOekV3TWk5SlRrUk9VMHRZV0ZoWVdGaGZNVGMzTlRjNE9EUmZNekF3ZURNd01DNXFjR2N8ZTFjODFkYTI1ZDllYmRlNzc4NzVkMGE0MjljNGMzMjBjNjkzNzA4NDIzODY1YTg4YmQ1NDMyYzRiNWY2ZjViNQ
NSK
NSK
6217TCG12P4
NSK NSK
Description
6217TCG12P4 PRECISION DEEP GRV BALL BRG ; 85MM BORE 150MM OD 28MM W 1-ROW
Precision Ball Bearing; 85MM Bore; 150MM Outside Diameter; 28MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Part #
6217TCG12P4
BDI #
17757884
Details
2526.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6217TCG12P4/p/17757884
Your Price
$ 2,526.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
1.88
EAN
0029176675034
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Phenolic
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Special Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 85MM Bore; 150MM Outside Diameter; 28MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
3.346 Inch | 85 Millimeter
Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh